Beli harga mata gergaji mesin di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. YASUKA Gergaji Mesin
    Mulai

    Rp5.599.900

    YASUKA Gergaji Mesin
    atribut:
    • Cylinder (cc): 52
    • Maximum Power (kW/hp): 2.2(3.0)
    • Bar of Length (inch): 22
    • Ignition Method: Recoil/Tarik
    • Fuel Capacity (ml): 520
    • Oil Capacity (ml): 260
  2. RYU Gasoline Chain Saw Steel (Gergaji Mesin)
    Mulai

    Rp2.699.900

    RYU Gasoline Chain Saw Steel (Gergaji Mesin)
    atribut:
    • Size: 22inch
    • Displacement: 52cc
    • Maximum Cutting (rpm): 1000rpm
    • Chain Qty: 43
    • Teeth of Sprocket: 7 T
    • Fuel Tank Capacity: 550ml
    • Chain Oil Tank Capacity: 250ml
    • Dimensions: 52x29x29cm
    • Maximum Power: 2.2HP/8500rpm
    • Maximum RPM: 2800rpm
  3. Stihl Chain Saw (Gergaji Mesin)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp3.399.900

    Stihl Chain Saw (Gergaji Mesin)
    Deskripsi:
    Entry-level model for cutting firewood. Now with the environmentally-friendly and economical STIHL 2-MIX engine, easy to operate with combi-level, automatic STIHL Ematic chain lubrication system for optimum lubrication of the chain.
  4. FIRMAN Chainsaw (Gergaji Mesin)
    Mulai

    Rp3.499.900

    FIRMAN Chainsaw (Gergaji Mesin)
    atribut:
    • Fuel Capacity: 0.55L
    • Dimension: 41x26.5x29.5mm
    • Mixed. Fuel: Bensin 25L : 2-T Oli 1L
    • Chain Oil Capacity: 0.26L
    • Chain Saws: 3/8inch Pitch. 058inch Gauge
    • Sproket: 7T
  5. Makita Electric Chainsaw (Gergaji Mesin)
    Mulai

    Rp3.499.900

    Makita Electric Chainsaw (Gergaji Mesin)
    atribut:
    • Cutting Board Length (inch): 16
  6. Makita Mesin Potong Kayu Meja
    Mulai

    Rp13.999.900

    Makita Mesin Potong Kayu Meja
    Deskripsi:
    Produk Mesin Potong Kayu Meja dari Makita ini memiliki kecepatan 3.4-3.8RPM, cocok untuk industri manufaktur, tukang kayu dan juga pemakaian sehari-hari
  7. Hyundai Gasoline Chainsaw (Gergaji Mesin)
    Mulai

    Rp2.699.900

    Hyundai Gasoline Chainsaw (Gergaji Mesin)
    atribut:
    • Fuel Tank Capacity (ml): 550
    • Engine Type: Single Cylinder, 2 Stroke
    • Guide Bar Size (inch): 20 & 22
    • Saw Chain Pitch (inch): 3/8
    • Saw Chain Gauge (inch): 0.063
  8. BOSCH Circular Saw Machine Hand Held (Gergaji Mesin)
    Mulai

    Rp1.799.900

  9. RHINO Mesin Las Inverter MIG
    Mulai

    Rp7.899.900

    RHINO Mesin Las Inverter MIG
    Deskripsi:
    Travo Las inveter kualitas terbaik dan hemat listrik. Bisa pakai Genset
    atribut:
    • Frequency (Hz): 50/60
    • Insulation class: F
    • Protection Class: IP21
    • Duty Cycle (%): 60
    • Power Factor : 0.93
  10. WISON Mesin Planner (Mesin Serut)
    Mulai

    Rp20.999.900

    WISON Mesin Planner (Mesin Serut)
    atribut:
    • Feedling Speed per minute: 10.2
    • Max Planning Depth (mm): 4
    • Max Planning Width (mm): 400
    • Motor Power (HP): 3
    • Thickness of Workpiece (mm): 150
    • Spindle Speed (rpm): 5270
  11. Kenmaster Set Mata Bor Fisher (Drill Bit Set)
    Mulai

    Rp88.900

  12. HITACHI Holesaw (Gergaji Lubang)
    Mulai

    Rp639.900

    HITACHI Holesaw (Gergaji Lubang)
    atribut:
    • Blade thickness: 0.5mm
    • Shank Diameter: 6.35mm
    • Throat Height: 12mm
  13. TOTAL Holesaw Set (Gergaji Lubang)
    29%
    Mulai

    Rp60.900

    TOTAL Holesaw Set (Gergaji Lubang)
    Deskripsi:
    7pcs Hole Saw Set. Double Blister packaging.
    atribut:
    • Size (mm): 26, 32, 38, 45, 50, 56, 63
    • Height (mm): 50
Daftar Harga harga mata gergaji mesin Terbaru November 2026
YASUKA Gergaji MesinRp5.599.900
RYU Gasoline Chain Saw Steel (Gergaji Mesin)Rp2.699.900
Stihl Chain Saw (Gergaji Mesin)Rp3.399.900
FIRMAN Chainsaw (Gergaji Mesin)Rp3.499.900
Makita Electric Chainsaw (Gergaji Mesin)Rp3.499.900
RYOBI Chain Saws (Gergaji Mesin)Rp2.699.900
Makita Mesin Potong Kayu MejaRp13.999.900
Hyundai Gasoline Chainsaw (Gergaji Mesin)Rp2.699.900
BOSCH Circular Saw Machine Hand Held (Gergaji Mesin)Rp1.799.900
RHINO Mesin Las Inverter MIGRp7.899.900

Data diperbarui pada 13/11/2026 (Harga belum termasuk PPN)